- 2 15/16 in Shaft Diameter
- 2 Bolt
description
- BPLB6847C Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Black Nylon Coated Split Pillow Block
- Adapter Mounted
- T Water Seal - Dual Lip Sealing System
- Cast Closed End
| No. of Bolts | 2 |
| Speed [Max] | 650 rpm |
| Housing Material | Cast Iron |
| Mounting Bolt Size | 3/4 in |
| Auxiliary Seals | Cast Closed End |
| Base to Centerline Height | 3 3/4 in |
| Mounting Pad Width | 3 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 58500 lb |
| Cap Bolt Torque | 90-100 ft-lbs |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Retainer Type | Steel |
| Internal Clearance | C3 Standard |
| Bearing Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Coating | Nylon Coated |
| Primary Seal | T Water Seal |
| Seal Type | Taconite Water (T-Water) - Dual Lip Seals |
| Static Load Rating | 73500 lb |
| Mounting Pad Height | 1 1/4 in |
| Shaft Locking | Tapered Adapter Mount |
| Fixed Expansion | Fixed-Expansion |
| Vibration Frequency Roller Spin | 0.052 cps |
| Shaft Dia. | 2.9375 in |
| Mounting Pad Length | 13 in |
| Weight | 48.2 LB |
| EAN or UPC | 793699003468 |

