- 100 mm Shaft Diameter
- 4 Bolt
description
- BY410457B Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- Special PELB78100FT - 100 mm Mounted Spherical Roller Bearing
- Black Nylon Coated Cast Iron 4-Bolt Split Pillow Block
- Direct Shaft Mounted
- T-Water Seals
- Special Flingers on Outside of Housing
- Stainless Steel Hardware
- with .375" Total Expansion
- Cast
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Locking Device | Direct Shaft Mounted |
| Primary Seal | T Water Seal With Rubber Flgr |
| Internal Clearance | C3 Standard |
| Speed [Max] | 670 rpm |
| Seal Type | Taconite Water (T-Water) Seals |
| Static Load Rating | 104000 lb |
| Bearing Design | Expansion |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Metric Bore |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Fixed Expansion | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Coating | Nylon Coated |
| Housing Material | Cast Iron |
| Retainer Type | Steel |
| No. of Bolts | 4 |
| Vibration Frequency Roller Spin | 0.052 cps |
| Auxiliary Seals | Cast Closed End |
| Shaft Locking | Direct Shaft Mount |
| Shaft Dia. | 100 mm |
| Dynamic Load Rating | 80000 lb |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Series | 7800 |
| Weight | 72.0 LB |
| EAN or UPC | 662327458744 |

