- 6 7/16 in Shaft Diameter
- 4 Bolt
description
- BY410546B Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 6 7/16" Mounted Spherical Roller Bearing
- Special Cast Iron 4-Bolt Split Pillow Block
- Expansion Unit
- Adapter Mounted
- T Water Seals - Dual Lip Seal
- Special Housing Paint,Stainless Steel Earware
| Handle / Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.143 cps |
| Grease Fitting Size | 1/4 NPT |
| Inch/Metric | Inch Bore |
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.052 cps |
| Shaft Locking | Tapered Adapter Mount |
| Housing Material | Cast Iron |
| Static Load Rating | 365000 lb |
| Shaft Dia. | 6.4375 in |
| Speed [Max] | 475 rpm |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Dynamic Load Rating | 255000 lb |
| Vibration Frequency Inner Ring Defect | 0.19 cps |
| Seal Type | Taconite Water (T-Water) - Dual Lip Seals |
| Locking Device | Adapter Mounted |
| Flange Type | 4-Bolt Flange |
| Retainer Type | Steel |
| Coating | See Desc |
| Series | 7800 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| No. of Bolts | 4 |
| Primary Seal | T Water Seal |
| Fixed Expansion | Expansion |
| Weight | 322.0 LB |
| EAN or UPC | 662327655303 |

