- 1 7/16 in Shaft Diameter
- 2 Bolt
description
- BY410601A Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 7/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- Taconite Water Seal
- Special Housing
- Special Stainless Steel Hardware
| Series | 6800 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Primary Seal | T Water Seal |
| Shaft Locking | Tapered Adapter Mount |
| Temperature [Max] | 225 °F |
| Cap Bolt Torque | 45-50 ft-lbs |
| Mounting Bolt Size | 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| No. of Bolts | 2 |
| Vibration Frequency Roller Spin | 0.05 cps |
| Inch/Metric | Inch Bore |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Vibration Frequency Outer Ring Defect | 0.119 cps |
| Static Load Rating | 23600 lb |
| Retainer Type | Steel |
| Dynamic Load Rating | 20800 lb |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Mounting Pad Width | 2 3/8 in |
| Vibration Frequency Inner Ring Defect | 0.164 cps |
| Internal Clearance | C3 Standard |
| Shaft Dia. | 1.4375 in |
| Housing Material | Cast Iron |
| Base to Centerline Height | 2 1/4 in |
| Mounting Pad Length | 8 1/4 in |
| Mounting Pad Height | 13/16 in |
| Speed [Max] | 2124 rpm |
| Fixed Expansion | Fixed-Expansion |
| Seal Type | Taconite Water (T-Water) Seals |
| Coating | See Desc |
| Bearing Design | Non-Expansion |
| Weight | 12.35 LB |
| EAN or UPC | 662327720667 |

