- 2 7/16 in Shaft Diameter
- 2 Bolt
description
- BY410602A Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- Taconite Water Seal
- Special Housing
- Special Stainless Steel Hardware
| Speed [Max] | 1252 rpm |
| Base to Centerline Height | 3 1/4 in |
| Handle / Housing Material | Cast Iron |
| Seal Type | Taconite Water (T-Water) Seals |
| Mounting Pad Height | 1 1/8 in |
| Primary Seal | T Water Seal |
| Coating | See Desc |
| Shaft Locking | Tapered Adapter Mount |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.059 cps |
| Mounting Pad Length | 11 1/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.144 cps |
| Grease Fitting Size | 1/8 NPT |
| Fixed Expansion | Fixed-Expansion |
| Dynamic Load Rating | 41500 lb |
| Inch/Metric | Inch Bore |
| Static Load Rating | 53000 lb |
| Flange Type | 2-Bolt Flange |
| Mounting Pad Width | 3 1/8 in |
| Vibration Frequency Inner Ring Defect | 0.189 cps |
| Shaft Dia. | 2.4375 in |
| Mounting Bolt Size | 5/8 in |
| Cap Bolt Torque | 45-50 ft-lbs |
| Series | 6800 |
| Retainer Type | Steel |
| Temperature [Max] | 225 °F |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| No. of Bolts | 2 |
| Internal Clearance | C3 Standard |
| Weight | 29.35 LB |
| EAN or UPC | 662327718077 |

