- 2 15/16 in Shaft Diameter
- 4 7/8 in Bore Length
- 5.407 in Outside Diameter
description
- BY410618CSE Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Specially Machined Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
| Type | Spherical Roller Bearing |
| Housing Width | 3 1/8 in |
| Locking Collar O.D. | 4 1/16 in |
| Set Screw Torque | 680 in/lbs |
| Bore Length | 4 7/8 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 51100 lb |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Temperature [Max] | 225 °F |
| Retainer Type | Steel |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 5.407 in |
| Vibration Frequency Roller Spin | 0.059 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Design | Non-Expansion |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Static Load Rating | 71500 lb |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bore Dia. [Min] | 1 7/16 in |
| Duty | Heavy-Duty |
| Relubricatable | Yes |
| Fixed Expansion | Fixed |
| Internal Clearance | C0 Standard |
| Bore Dia. [Max] | 5 in |
| Housing Material | Cast Steel |
| Shaft Dia. | 2.9375 in |
| Speed [Max] | 1500 rpm |
| Setscrew Torque | 680 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 14.23 LB |
| EAN or UPC | 793699005493 |

