- 4 7/16 in Shaft Diameter
- 4 Bolt
description
- BY410758 Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 4 7/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Expansion Unit
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
- Special Tapped Holes In Housing
| Bearing Design | Expansion |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Series | 6800 |
| Mounting Pad Width | 5 1/8 in |
| Temperature [Max] | 225 °F |
| Retainer Type | Steel |
| Coating | Powder Coated |
| Shaft Locking | Tapered Adapter Mount |
| Dynamic Load Rating | 143000 lb |
| Mounting Pad Height | 2 3/8 in |
| No. of Bolts | 4 |
| Flange Type | 4-Bolt Flange |
| Primary Seal | Ler Triple Ring Seal |
| Mounting Bolt Size | 7/8 in |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Internal Clearance | C3 Standard |
| Shaft Dia. | 4.4375 in |
| Mounting Pad Length | 18 3/8 in |
| Inch/Metric | Inch Bore |
| Static Load Rating | 196000 lb |
| Cap Bolt Torque | 280-330 ft-lbs |
| Speed Using Oil [Max] | 2100 rpm |
| Speed Using Grease [Max] | 1800 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/2 NPT |
| Base to Centerline Height | 6 in |
| Bolt Hole Spacing | 3 1/4 in |
| Vibration Frequency Roller Spin | 0.052 cps |
| Locking Device | Adapter Mounted |
| Fixed Expansion | Fixed-Expansion |
| Weight | 157.0 LB |
| EAN or UPC | 793699290820 |

