- C2042-1 Chain
- Roller Link Attachment
- Type K1 Bent - Both Sides
- 1 Hole
- Carbon Steel
| Chain No. | C2042 |
| Attachment | Bent - Both Sides |
| No. of Holes | 1 |
| Material | Carbon Steel |
| Chain Construction | Riveted, Oversize Rollers |
| Hole Height from Center of Roller or Pin | 0.5 in |
| Type | Roller Link |
| Part Type | K1 |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Hole Dia. | 0.140625 in |
| Weight | 0.078 LB |
| EAN or UPC | 662327017118 |

