- C2050-1 Chain
- Roller Link Attachment
- Type A1 Bent - One Side
- 1 Hole
- Carbon Steel
| No. of Holes | 1 |
| Hole Height from Center of Roller or Pin | 0.63 in |
| Attachment | Bent - One Side |
| Material | Carbon Steel |
| Hole Dia. | 0.2 in |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Chain No. | C2050 |
| Chain Construction | Riveted |
| Chain Pitch | 1.25 in |
| Part Type | A1 |
| Weight | 0.073 LB |
| EAN or UPC | 662327017163 |

