- C2080-1 Chain
- Roller Link Attachment
- Type K1 Bent - Both Sides
- 1 Hole
- Carbon Steel
| Hole Dia. | 0.265625 in |
| Hole Height from Center of Roller or Pin | 1.09375 in |
| Material | Carbon Steel |
| No. of Holes | 1 |
| Part Type | K1 |
| Type | Roller Link |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Chain Pitch | 2 in |
| Chain No. | C2080 |
| Attachment | Bent - Both Sides |
| Weight | 0.1 LB |

