- C2120-1 Chain
- Connecting (Master) Link Attachment
- Type K2 Bent - Both Sides
- 2 Hole
- Carbon Steel
| Material | Carbon Steel |
| Chain Construction | Cottered |
| Hole Height from Center of Roller or Pin | 1.5625 in |
| Part Type | K2 |
| Type | Connecting (Master) Link |
| No. of Holes | 2 |
| Chain Pitch | 3 in |
| Chain No. | C2120 |
| No. of Strands Across | 1 |
| Hole Dia. | 0.390625 in |
| Attachment | Bent - Both Sides |
| Weight | 1.285 LB |
| EAN or UPC | 662327018788 |

