- 1 in Shaft Diameter
- 2 9/16 in Bore Length
- 3 in Outside Diameter
description
- CB22416H2 Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1" Mounted Spherical Roller Bearing
- Cast Iron Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
- Clearance Decreased to C2
| Internal Clearance | C2 Decreased |
| Setscrew Torque | 185 in/lbs |
| Shaft Dia. | 1 in |
| Fixed Expansion | Fixed |
| Relubricatable | Yes |
| Housing Width | 2 in |
| Vibration Frequency Roller Spin | 0.041 cps |
| Vibration Frequency Inner Ring Defect | 0.129 cps |
| Bore Dia. [Min] | 1 in |
| Set Screw Torque | 185 in/lbs |
| Housing Material | Cast Iron |
| Lubrication Type | EXXON RONEX MP STD |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 14100 lb |
| Duty | Heavy-Duty |
| Seal Type | Clearance Seals |
| Temperature [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.088 cps |
| Retainer Type | Steel |
| Bore Dia. [Max] | 3 1/2 in |
| Bore Length | 2 9/16 in |
| Special Features | Clearance Decreased to C2 |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Type | Spherical Roller Bearing |
| Microlock Kit | B436MLK1 |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 4500 rpm |
| O.D. | 3 in |
| Locking Collar O.D. | 1 3/4 in |
| Static Load Rating | 14900 lb |
| Weight | 3.16 LB |
| EAN or UPC | 698210209216 |

