- 3 1/2 in Shaft Diameter
- 4 3/8 in Bore Length
- 6.75 in Outside Diameter
- Cast Iron Housing Material
description
- CB22456E1K54 Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 3 1/2" Mounted Spherical Roller Bearing
- Cast Iron Cartridge Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Viton Seal
- No Grease
- Increased Clearance
| Grease Fitting Size | 1/8 NPT |
| Fixed Expansion | Fixed |
| Housing Material | Cast Iron |
| Special Lube Percent | 0% Fill |
| Set Screw Torque | 680 in/lbs |
| Housing Width | 3 7/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Internal Clearance | C4 Increased |
| Inch/Metric | Inch |
| Retainer Type | Steel |
| Dynamic Load Rating | 62300 lb |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Shaft Dia. | 3.5 in |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Locking Collar O.D. | 4 29/32 in |
| Duty | Heavy-Duty |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Temperature [Max] | 400 with suitable lubricant °F °F |
| Relubricatable | Yes |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.063 cps |
| Housing Coating | Powder Coated |
| Setscrew Torque | 680 in/lbs |
| Bore Dia. [Max] | 3 1/2 in |
| Static Load Rating | 90700 lb |
| Primary Seal | Viton Spring Loaded Lip Seal |
| Microlock Kit | B572MLK |
| Shaft Locking | Single Set Collar |
| Locking Device | Setscrew Locking |
| Bore Dia. [Min] | 1 in |
| Speed [Max] | 1250 rpm |
| O.D. | 6.75 in |
| Lubrication Type | PRESERVATIVE ONLY - NO GREASE |
| Bore Length | 4 3/8 in |
| Weight | 23.0 LB |
| EAN or UPC | 793699295238 |

