- 1 11/16 in Shaft Diameter
- 3 1/8 in Bore Length
- 3.937 in Outside Diameter
description
- CB224D27H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1 11/16" Mounted Spherical Roller Bearing
- Cast Iron Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
- speical inner race for tErougE Shaft lubrication
| Lubrication Type | EXXON RONEX MP STD |
| Microlock Kit | B436MLK1 |
| Fixed Expansion | Fixed |
| Shaft Dia. | 1.6875 in |
| Vibration Frequency Inner Ring Defect | 0.136 cps |
| Internal Clearance | C0 Standard |
| Relubricatable | Yes |
| Bore Length | 3 1/8 in |
| Housing Material | Cast Iron |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Retainer Type | Steel |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Setscrew Torque | 325 in/lbs |
| Type | Spherical Roller Bearing |
| Duty | Heavy-Duty |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 28700 lb |
| Speed [Max] | 3100 rpm |
| Dynamic Load Rating | 24700 lb |
| Set Screw Torque | 325 in/lbs |
| Housing Width | 2 7/16 in |
| Locking Collar O.D. | 2 19/32 in |
| Locking Device | Setscrew Locking |
| Vibration Frequency Roller Spin | 0.047 cps |
| O.D. | 3.937 in |
| Bore Dia. [Min] | 1 in |
| Bearing Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.097 cps |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 3 1/2 in |
| Weight | 6.25 LB |
| EAN or UPC | 793699937794 |

