- 45 mm Shaft Diameter
- 79.38 mm Bore Length
- 104.75 mm Outside Diameter
description
- CB224M45H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 45.00 mm Mounted Spherical Roller Bearing
- Cast Iron Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
| Bore Dia. [Min] | 1 in |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 2800 rpm |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Retainer Type | Steel |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 2800 rpm |
| Static Load Rating | 33200 lb |
| Temperature [Max] | 225 °F |
| Relubricatable | Yes |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 3 1/2 in |
| Shaft Dia. | 45 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.056 cps |
| Bore Length | 79.38 mm |
| Fixed Expansion | Fixed |
| O.D. | 104.75 mm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Locking Device | Setscrew Locking |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Microlock Kit | B436MLK1 |
| Inch/Metric | Metric |
| Type | Spherical Roller Bearing |
| Set Screw Torque | 325 in/lbs |
| Internal Clearance | C0 Standard |
| Duty | Heavy-Duty |
| Dynamic Load Rating | 25900 lb |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Setscrew Torque | 325 in/lbs |
| Housing Width | 61.91 mm |
| Weight | 6.412 LB |
| EAN or UPC | 698210215477 |

