- 70 mm Shaft Diameter
- 101.6 mm Bore Length
- 149.22 mm Outside Diameter
description
- CB224M70H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 70.00 mm Mounted Spherical Roller Bearing
- Cast Iron Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
| Duty | Heavy-Duty |
| Set Screw Torque | 680 in/lbs |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 51100 lb |
| Static Load Rating | 71500 lb |
| Outside Dia. | 149.22 mm |
| Speed [Max] | 1950 rpm |
| Length Through Bore | 101.6 mm |
| Shaft Dia. | 70 mm |
| Bore Length | 101.6 mm |
| RPM [Max] | 1950 rpm |
| Housing Width | 79.38 mm |
| Setscrew Torque | 680 in/lbs |
| Inch/Metric | Metric |
| O.D. | 149.22 mm |
| Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Bearing Type | Spherical Roller Bearing |
| Relubricatable | Yes |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Retainer Type | Steel |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Bore Dia. [Min] | 1 in |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.059 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Fixed |
| Bore Dia. [Max] | 3 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C0 Standard |
| Microlock Kit | B456MLK |
| Cartridge Length | 79.38 mm |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 103.2 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Clearance Seals |
| Weight | 19.0 LB |
| EAN or UPC | 662327972523 |

