- Cartridge Block
description
- CB22623H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- Link-Belt CB22623H Spherical Roller Bearings CB22600 Cartridge Block. Contact Rexnord for more details.
| Internal Clearance | C0 Standard |
| Dynamic Load Rating | 17800 lb |
| Retainer Type | Steel |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Static Load Rating | 20900 lb |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Fixed Expansion | Fixed |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.05 cps |
| Speed [Max] | 3600 rpm |
| Weight | 3.9 LB |
| EAN or UPC | 793699501636 |

