- 1" Shaft
- 3" OD
- Steel Housing
- Expansion Type
- Contact Seals
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Collar O.D. | 2 in |
| Length Through Bore | 1.67188 in |
| Type | Ball Bearing |
| Housing Width | 1 1/4 in |
| Shaft Dia. | 1 in |
| Outside Dia. | 3 in |
| Housing Material | Steel |
| Seal Type | Contact Seals |
| Locking Device | Spring Locking Collar |
| Overall Width | 1 43/64 in |
| Lubrication | Relubricatable |
| Weight | 0.77 LB |
| EAN or UPC | 662327011307 |

