- 1 3/16" Shaft
- 3 7/16" OD
- Steel Housing
- Expansion Type
- Contact Seals
| Bearing Design | Expansion |
| Inch/Metric | Inch |
| Collar O.D. | 2 5/16 in |
| Housing Width | 1 3/8 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Housing Material | Steel |
| Locking Device | Spring Locking Collar |
| Type | Ball Bearing |
| Shaft Dia. | 1.1875 in |
| Overall Width | 1 59/64 in |
| Length Through Bore | 1.92188 in |
| Outside Dia. | 3.4375 in |
| Weight | 1.0 LB |
| EAN or UPC | 662327011321 |

