- 2 7/16" Shaft
- 5.781" OD
- Steel Housing
- Expansion Type
- Contact Seals
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Collar O.D. | 4 3/16 in |
| Type | Ball Bearing |
| Locking Device | Spring Locking Collar |
| Housing Width | 2 3/8 in |
| Length Through Bore | 3.3125 in |
| Lubrication | Relubricatable |
| Housing Material | Steel |
| Seal Type | Contact Seals |
| Shaft Dia. | 2.4375 in |
| Outside Dia. | 5.781 in |
| Overall Width | 3 5/16 in |
| Weight | 12.0 LB |
| EAN or UPC | 662327011505 |

