- 1" Shaft
- 3" OD
- Steel Housing
- Expansion Type
- Contact Seals
features
- Steel housing
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Housing Material | Steel |
| Collar O.D. | 2 in |
| Seal Type | Contact Seals |
| Length Through Bore | 1.672 in |
| Overall Width | 1.672 in |
| Inch/Metric | Inch |
| Type | Ball Bearing |
| Locking Device | Spring Locking Collar |
| Outside Dia. | 3 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1 in |
| Housing Width | 1 1/4 in |
| Bearing Design | Expansion |
| Weight | 1.0 LB |
| EAN or UPC | 662327974183 |
-
Prop 65


