- 1 1/2 in Shaft Diameter
- 2 5/16 in Bore Length
- 4.188 in Outside Diameter
description
- CEU324 Cartridge Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Heavy Duty
- Formed Steel Expansion Cartridge Block
- Setscrew Locking
- Clearance Seal
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Bore Dia. [Max] | 3 15/16 in |
| Lubrication | Relubricatable |
| Length Through Bore | 2.3125 in |
| Bearing Type | Ball Bearing |
| Overall Width | 2 5/16 in |
| Type | Ball Bearing |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Series | 300 |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Fixed Expansion | Expansion |
| Housing Material | Formed Steel |
| Total Expansion Capability | 3/16 in |
| Retainer Type | Nylon |
| Dynamic Load Rating | 9126 lb |
| Bore Length | 2 5/16 in |
| Static Load Rating [Max] | 5390 lbf |
| Bore Dia. [Min] | 3/4 in |
| Grease Fitting Size | 1/4-28 |
| Special Features | None |
| Set Screw Torque | 165-185 in/lbs |
| Bearing Design | Expansion |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Roller Spin | 0.034 cps |
| Shaft Dia. | 1.5 in |
| Inch/Metric | Inch |
| Static Load Rating | 5390 lb |
| Speed [Max] | 7200 rpm |
| Internal Clearance | C3 Standard |
| Duty Type | Heavy |
| Temperature [Max] | 225 °F |
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking |
| Housing Thickness | 9/16 in |
| Relubricatable | Yes |
| Housing Width | 1 21/32 in |
| Size Code | 324 |
| Setscrew Torque | 165-185 in/lbs |
| Collar O.D. | 3 1/16 in |
| Seal Type | Clearance Seals |
| Outside Dia. | 4.188 in |
| O.D. | 4.188 in |
| Locking Collar O.D. | 3 1/16 in |
| Weight | 4.85 LB |
| EAN or UPC | 662327883300 |

