- Cartridge Block
description
- CEU339JK55D Cartridge Blocks Ball Bearings
| Duty Type | Heavy |
| Special Lube Percent | 0% Fill |
| Static Load Rating | 11700 lb |
| Retainer Type | Steel |
| Fixed Expansion | Expansion |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Dynamic Load Rating | 18390 lb |
| Lubrication Type | PRESERVATIVE ONLY - NO GREASE |
| Vibration Frequency Roller Spin | 0.034 cps |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Speed [Max] | 4450 rpm |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Bearing Type | Ball Bearing |
| Weight | 11.5 LB |
| EAN or UPC | 662864249904 |

