- 2 3/4" Shaft
- 6 9/16" OD
- Steel Housing
- Expansion Type
- Contact Seals
features
- Steel housing
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Collar O.D. | 4 3/4 in |
| Bearing Design | Expansion |
| Shaft Dia. | 2.75 in |
| Outside Dia. | 6.5625 in |
| Seal Type | Contact Seals |
| Locking Device | Spring Locking Collar |
| Length Through Bore | 3.8125 in |
| Housing Material | Steel |
| Inch/Metric | Inch |
| Overall Width | 3 13/16 in |
| Lubrication | Relubricatable |
| Type | Ball Bearing |
| Housing Width | 2 3/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 662327820428 |

