- 2 15/16 in Shaft Diameter
- 4 3/32 in Bore Length
- 6.969 in Outside Diameter
description
- CEU347 Cartridge Blocks Ball Bearings
features
- 2 15/16" Mounted Ball Bearing
- Heavy Duty
- Formed Steel Cartridge Block
- Setscrew Locking
- Clearance Seal
| Bore Dia. [Max] | 3 15/16 in |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Overall Width | 4 3/32 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Duty | Heavy-Duty |
| Fixed Expansion | Expansion |
| Type | Ball Bearing |
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.034 cps |
| Lubrication | Relubricatable |
| Locking Collar O.D. | 4 15/16 in |
| Housing Thickness | 13/16 in |
| Total Expansion Capability | 7/32 in |
| Length Through Bore | 4.09375 in |
| Special Features | None |
| O.D. | 6.969 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Bore Length | 4 3/32 in |
| Bearing Type | Ball Bearing |
| Housing Material | Formed Steel |
| Internal Clearance | C3 Standard |
| Speed [Max] | 3700 rpm |
| Outside Dia. | 6.969 in |
| Set Screw Torque | 620-680 in/lbs |
| Static Load Rating [Max] | 17300 lbf |
| Shaft Dia. | 2.9375 in |
| Series | 300 |
| Relubricatable | Yes |
| Static Load Rating | 17300 lb |
| Housing Width | 3 in |
| Setscrew Torque | 620-680 in/lbs |
| Retainer Type | Nylon |
| Dynamic Load Rating | 26140 lb |
| Collar O.D. | 4 15/16 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Locking Device | Setscrew Locking |
| Duty Type | Heavy |
| Lubrication Type | EXXON RONEX MP STD |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Min] | 3/4 in |
| Size Code | 347 |
| Bearing Design | Non-Expansion |
| Seal Type | Clearance Seals |
| Weight | 19.95 LB |
| EAN or UPC | 662327735418 |

