- 3 3/16" Shaft
- 7.594" OD
- Steel Housing
- Expansion Type
- Contact Seals
features
- Steel housing
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Seal Type | Contact Seals |
| Housing Material | Steel |
| Shaft Dia. | 3.1875 in |
| Bearing Design | Expansion |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Length Through Bore | 4.406 in |
| Collar O.D. | 5 11/16 in |
| Outside Dia. | 7.594 in |
| Type | Ball Bearing |
| Housing Width | 3 3/16 in |
| Overall Width | 4.406 in |
| Locking Device | Spring Locking Collar |
| Weight | 8.91 LB |
| EAN or UPC | 662327997892 |

