- Intermediate Duty
- Cast Iron Housing Material
description
- CHBS224JE Hanger Units Ball Bearings
features
- Link-Belt CHBS224JE Ball Bearings CHBS200 Hanger Unit. Contact Rexnord for more details.
| Speed [Max] | 4500 rpm |
| Static Load Rating | 4460 lb |
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.037 cps |
| Housing Material | Cast Iron |
| Shaft Locking | Setscrew |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Primary Seal | Buna Single Lip Contact Seal |
| Duty Type | Intermediate |
| Housing Coating | Powder Coated |
| Retainer Type | Steel |
| Bearing Type | Ball Bearing |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Dynamic Load Rating | 7330 lb |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Weight | 3.4 LB |
| EAN or UPC | 782935260710 |

