- 1 15/16 in Shaft Diameter
- Intermediate Duty
- Cast Iron Housing Material
- 1 13/16 in Bore Length
description
- CHBS231E Hanger Units Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron Hanger Block
- Setscrew Locking
- Single Lip Contact Seal
| Shaft Locking | Setscrew |
| Size Code | 210 |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Thread Size | 1-11 1/2 in |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Locking Device | Setscrew Locking |
| Vibration Frequency Roller Spin | 0.045 cps |
| Temperature [Max] | 225 °F |
| Bore Range [Min] | 1.125 in |
| Duty Type | Intermediate |
| Housing Coating | Powder Coated |
| Housing Material | Cast Iron |
| Housing Mounting Extension Diameter | 1 7/8 in |
| Bore Length | 1 13/16 in |
| Housing Diameter | 4 5/8 in |
| Dynamic Load Rating | 7920 lb |
| Grease Fitting Size | 1/8 NPT |
| Lubrication Type | EXXON RONEX MP STD |
| Duty | Standard-Duty |
| Internal Clearance | C3 Standard |
| Retainer Type | Nylon |
| Speed [Max] | 3600 rpm |
| Standoff Distance | 13/32 in |
| Bore Range [Max] | 2.9375 in |
| Setscrew Torque | 290-325 in/lbs |
| Bearing Type | Ball Bearing |
| Housing Width | 1 13/32 in |
| Seal Type | Single Lip Contact Seals |
| Set Screw Torque | 290-325 in/lbs |
| Series | 200 |
| Housing Length | 5 9/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication | Exxon Ronex MP |
| Thread Depth | 13/16 in |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Length Through Bore | 1.8125 in |
| RPM [Max] | 3600 rpm |
| Shaft Dia. | 1.9375 in |
| Static Load Rating [Max] | 5220 lbf |
| Base to Centerline Height | 3 1/4 in |
| Bearing Standoff Distance | 13/32 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Static Load Rating | 5220 lb |
| Bearing Insert | SG231ELPA |
| Weight | 4.65 LB |
| EAN or UPC | 662864913591 |

