- Intermediate Duty
- Cast Iron Housing Material
description
- CHBS2E32N3 Hanger Units Ball Bearings
features
- Link-Belt CHBS2E32N3 Ball Bearings CHBS200 Hanger Unit. Contact Rexnord for more details.
| Vibration Frequency Roller Spin | 0.045 cps |
| Speed [Max] | 1700 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Setscrew |
| Duty Type | Intermediate |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 7920 lb |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Static Load Rating | 5220 lb |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Primary Seal | Buna Triple Lip Seal Narrow |
| Weight | 4.65 LB |
| EAN or UPC | 782935264589 |

