- Spherical Roller Bearing Cartridge Unit
- 1 in Shaft Diameter
- 2.665 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
description
- CSEB22416H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
| O.D. | 2.665 in |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 4500 rpm |
| Outside Dia. | 2.665 in |
| Housing Material | Steel |
| Speed [Max] | 4500 rpm |
| Seal Type | Clearance Seals |
| Locking Collar O.D. | 1 3/4 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Type | Spherical Roller Bearing |
| Relubricatable | Yes |
| Vibration Frequency Inner Ring Defect | 0.129 cps |
| Vibration Frequency Outer Ring Defect | 0.088 cps |
| Fixed Expansion | Fixed |
| Size Code | B416 |
| Vibration Frequency Roller Spin | 0.041 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 14100 lb |
| Set Screw Torque | 185 in/lbs |
| Static Load Rating | 14900 lb |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 4 in |
| Bore Length | 2 9/16 in |
| Length Through Bore | 2.5625 in |
| Housing Width | 2 in |
| Setscrew Torque | 185 in/lbs |
| Overall Width | 2 9/16 in |
| Special Features | None |
| Cartridge Length | 2 in |
| Temperature [Max] | 225 °F |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 1 in |
| Static Load Rating [Max] | 14900 lbf |
| Internal Clearance | C0 Standard |
| Retainer Type | Steel |
| Locking Device | Spring Locking Collar |
| Bearing Design | Fixed or Expansion |
| Bore Dia. [Min] | 1 in |
| Collar O.D. | 1 3/4 in |
| Temperature Range [Max] | 225 °F |
| Weight | 2.38 LB |
| EAN or UPC | 662327012793 |
-
Prop 65


