- 1 15/16 in Shaft Diameter
- 3 1/8 in Bore Length
- 3.833 in Outside Diameter
description
- CSEB22431E7 Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
| Collar O.D. | 2 7/8 in |
| Cartridge Length | 2 25/64 in |
| Length Through Bore | 3.125 in |
| Seal Type | Triple Lip Contact seals |
| Internal Clearance | C0 Standard |
| Set Screw Torque | 325 in/lbs |
| Retainer Type | Steel |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Length | 3 1/8 in |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Spring Locking Collar |
| Bearing Design | Fixed or Expansion |
| Duty | Heavy-Duty |
| Vibration Frequency Roller Spin | 0.056 cps |
| Shaft Dia. | 1.9375 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Lubricant Type | Exxon Ronex MP |
| Lubrication Type | EXXON RONEX MP STD |
| Inch/Metric | Inch |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Static Load Rating | 33200 lb |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 25900 lb |
| Type | Spherical Roller Bearing |
| Housing Material | Steel |
| Setscrew Torque | 325 in/lbs |
| Outside Dia. | 3.833 in |
| Relubricatable | Yes |
| RPM [Max] | 1675 rpm |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| O.D. | 3.833 in |
| Locking Collar O.D. | 2 7/8 in |
| Bore Dia. [Min] | 1 in |
| Housing Width | 2 25/64 in |
| Speed [Max] | 1225 rpm |
| Bore Dia. [Max] | 4 in |
| Weight | 5.5 LB |
| EAN or UPC | 793699530407 |

