- 2 3/16 in Shaft Diameter
- 3 5/16 in Bore Length
- 4.227 in Outside Diameter
description
- CSEB22435E Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Lubricant Type | Exxon Ronex MP |
| Outside Dia. | 4.227 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Static Load Rating [Max] | 44400 lbf |
| Locking Device | Spring Locking Collar |
| Setscrew Torque | 460 in/lbs |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.1875 in |
| Overall Width | 3.313 in |
| Bore Length | 3 5/16 in |
| Bore Dia. [Max] | 4 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Locking Collar O.D. | 3 1/4 in |
| Temperature Range [Min] | -40 °F |
| Type | Spherical Roller Bearing |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Dynamic Load Rating | 32500 lb |
| Housing Width | 2 1/2 in |
| Lubrication | Relubricatable |
| Temperature [Max] | 225 °F |
| O.D. | 4.227 in |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Steel |
| Bearing Design | Fixed or Expansion |
| Relubricatable | Yes |
| Set Screw Torque | 460 in/lbs |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Static Load Rating | 44400 lb |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Special Features | None |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.061 cps |
| Bore Dia. [Min] | 1 in |
| Internal Clearance | C0 Standard |
| RPM [Max] | 1950 rpm |
| Housing Material | Steel |
| Cartridge Length | 2 1/2 in |
| Speed [Max] | 1950 rpm |
| Length Through Bore | 3.3125 in |
| Duty | Heavy-Duty |
| Collar O.D. | 3 1/4 in |
| Size Code | B436 |
| Weight | 7.0 LB |
| EAN or UPC | 662327012953 |

