- Cartridge Block
description
- CSEB22439H18W4 Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
- Special Grease
- Increased Clearance to C4
| Speed [Max] | 2300 rpm |
| Retainer Type | Steel |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 38300 lb |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Static Load Rating | 53500 lb |
| Vibration Frequency Roller Spin | 0.061 cps |
| Internal Clearance | C4 Increased |
| Weight | 8.72 LB |
| EAN or UPC | 782935306456 |

