- 2 1/2 in Shaft Diameter
- 3 1/2 in Bore Length
- 4.621 in Outside Diameter
description
- CSEB22440E7 Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2 1/2" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
| Inch/Metric | Inch |
| Dynamic Load Rating | 38300 lb |
| Duty | Heavy-Duty |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Setscrew Torque | 680 in/lbs |
| Bearing Design | Fixed or Expansion |
| Bearing Type | Spherical Roller Bearing |
| Speed [Max] | 975 rpm |
| Internal Clearance | C0 Standard |
| Seal Type | Triple Lip Contact seals |
| Bore Length | 3 1/2 in |
| Static Load Rating | 53500 lb |
| Outside Dia. | 4.621 in |
| Collar O.D. | 3 9/16 in |
| Length Through Bore | 3.5 in |
| Bore Dia. [Min] | 1 in |
| Temperature [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Max] | 4 in |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| RPM [Max] | 1350 rpm |
| Set Screw Torque | 680 in/lbs |
| Housing Width | 2 5/8 in |
| Housing Material | Steel |
| Lubrication Type | EXXON RONEX MP STD |
| Type | Spherical Roller Bearing |
| O.D. | 4.621 in |
| Shaft Dia. | 2.5 in |
| Relubricatable | Yes |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Retainer Type | Steel |
| Vibration Frequency Roller Spin | 0.061 cps |
| Locking Collar O.D. | 3 9/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Temperature Range [Max] | 225 °F |
| Cartridge Length | 2 5/8 in |
| Fixed Expansion | Fixed |
| Locking Device | Spring Locking Collar |
| Weight | 8.48 LB |
| EAN or UPC | 793699531596 |

