- 2 3/4 in Shaft Diameter
- 4 in Bore Length
- 5.407 in Outside Diameter
description
- CSEB22444H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/4" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
| Size Code | B448 |
| Lubricant Type | Exxon Ronex MP |
| Housing Width | 3 1/8 in |
| Overall Width | 4 in |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Collar O.D. | 4 1/16 in |
| Bore Dia. [Min] | 1 in |
| Locking Collar O.D. | 4 1/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Cartridge Length | 3 1/8 in |
| Bearing Design | Fixed or Expansion |
| Lubrication Type | EXXON RONEX MP STD |
| Special Features | None |
| O.D. | 5.407 in |
| Set Screw Torque | 680 in/lbs |
| Seal Type | Clearance Seals |
| Relubricatable | Yes |
| Bore Length | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Housing Material | Steel |
| Outside Dia. | 5.407 in |
| Type | Spherical Roller Bearing |
| Locking Device | Spring Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Speed [Max] | 1950 rpm |
| Fixed Expansion | Fixed |
| Static Load Rating [Max] | 71500 lbf |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 4 in |
| Retainer Type | Steel |
| Length Through Bore | 4 in |
| Dynamic Load Rating | 51100 lb |
| Static Load Rating | 71500 lb |
| Shaft Dia. | 2.75 in |
| Internal Clearance | C0 Standard |
| RPM [Max] | 1950 rpm |
| Vibration Frequency Roller Spin | 0.059 cps |
| Temperature Range [Max] | 225 °F |
| Temperature [Max] | 225 °F |
| Setscrew Torque | 680 in/lbs |
| Weight | 14.0 LB |
| EAN or UPC | 662327013059 |

