- 1 1/2 in Shaft Diameter
- 3 1/8 in Bore Length
- 3.636 in Outside Diameter
description
- CSEB224B24E7 Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1 1/2" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Setscrew Torque | 325 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Set Screw Torque | 325 in/lbs |
| Speed [Max] | 1325 rpm |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.097 cps |
| Vibration Frequency Inner Ring Defect | 0.136 cps |
| Vibration Frequency Roller Spin | 0.047 cps |
| Fixed Expansion | Fixed |
| O.D. | 3.636 in |
| Seal Type | Triple Lip Contact seals |
| Static Load Rating | 28700 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Steel |
| Housing Width | 2 7/16 in |
| Internal Clearance | C0 Standard |
| Locking Collar O.D. | 2 19/32 in |
| Shaft Dia. | 1.5 in |
| Bore Length | 3 1/8 in |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 24700 lb |
| Weight | 5.33 LB |
| EAN or UPC | 793699530681 |

