- 1 3/4 in Shaft Diameter
- 3 1/8 in Bore Length
- 3.833 in Outside Diameter
description
- CSEB224B28E Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1 3/4" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Locking Collar O.D. | 2 7/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Dia. | 1.75 in |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 25900 lb |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Temperature [Max] | 225 °F |
| Set Screw Torque | 325 in/lbs |
| Bore Length | 3 1/8 in |
| Vibration Frequency Roller Spin | 0.056 cps |
| Retainer Type | Steel |
| Speed [Max] | 2150 rpm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Setscrew Torque | 325 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| O.D. | 3.833 in |
| Static Load Rating | 33200 lb |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Internal Clearance | C0 Standard |
| Housing Width | 2 25/64 in |
| Weight | 5.64 LB |
| EAN or UPC | 793699530698 |

