- 55 mm Shaft Diameter
- 84.14 mm Bore Length
- 107.36 mm Outside Diameter
description
- CSEB224M55H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 55.00 mm Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal
| Bore Dia. [Min] | 1 in |
| Housing Material | Steel |
| Length Through Bore | 84.14 mm |
| Lubricant Type | Exxon Ronex MP |
| Static Load Rating [Max] | 44400 lbf |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Housing Width | 63.5 mm |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Dynamic Load Rating | 32500 lb |
| Static Load Rating | 44400 lb |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 84.1 mm |
| Bore Dia. [Max] | 4 in |
| Retainer Type | Steel |
| Fixed Expansion | Fixed |
| Outside Dia. | 107.36 mm |
| Speed [Max] | 2500 rpm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bore Length | 84.14 mm |
| Setscrew Torque | 460 in/lbs |
| Locking Device | Spring Locking Collar |
| O.D. | 107.36 mm |
| Collar O.D. | 82.6 mm |
| Vibration Frequency Roller Spin | 0.061 cps |
| Internal Clearance | C0 Standard |
| Temperature Range [Max] | 225 °F |
| Relubricatable | Yes |
| Shaft Dia. | 55 mm |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Metric |
| Special Features | None |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| RPM [Max] | 2500 rpm |
| Cartridge Length | 63.5 mm |
| Size Code | B436 |
| Bearing Design | Fixed or Expansion |
| Set Screw Torque | 460 in/lbs |
| Weight | 7.25 LB |
| EAN or UPC | 662327406370 |

