- 4 7/16 in Shaft Diameter
- 6 3/4 in Bore Length
- 7.768 in Outside Diameter
description
- CSEB22571H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 4 7/16" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Double Setscrew Locking Collar
- Clearance Seal
| Retainer Type | Steel |
| Housing Width | 4.562 in |
| Setscrew Torque | 1350 in/lbs |
| Bore Length | 6 3/4 in |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 4.4375 in |
| Locking Collar O.D. | 6 1/8 in |
| O.D. | 7.768 in |
| Set Screw Torque | 1350 in/lbs |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C0 Standard |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Weight | 40.771 LB |
| EAN or UPC | 662327013424 |

