- 5 in Shaft Diameter
- 7.25 in Bore Length
- 8.753 in Outside Diameter
description
- CSEB22580H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 5" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Double Setscrew Locking Collar
- Clearance Seal
| Setscrew Torque | 1350 in/lbs |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 5 in |
| O.D. | 8.753 in |
| Fixed Expansion | Fixed |
| Bore Length | 7.25 in |
| Retainer Type | Steel |
| Set Screw Torque | 1350 in/lbs |
| Locking Collar O.D. | 6.88 in |
| Internal Clearance | C0 Standard |
| Housing Width | 4.85 in |
| Temperature [Max] | 225 °F |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Weight | 57.876 LB |
| EAN or UPC | 662327013462 |

