- 85 mm Shaft Diameter
- 5 5/16 in Bore Length
- 6.194 in Outside Diameter
description
- CSEB225M85H Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 85 mm Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Double Setscrew Locking Collar
- Clearance Seal
| Setscrew Torque | 680 in/lbs |
| Locking Device | Double Spring Locking Collars |
| Inch/Metric | Metric |
| O.D. | 6.194 in |
| Fixed Expansion | Fixed |
| Internal Clearance | C0 Standard |
| Set Screw Torque | 680 in/lbs |
| Relubricatable | Yes |
| Static Load Rating | 90700 lb |
| Bore Dia. [Max] | 5 in |
| Seal Type | Clearance Seals |
| Shaft Dia. | 85 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Dynamic Load Rating | 62300 lb |
| Housing Material | Steel |
| Bore Length | 5 5/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.063 cps |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Retainer Type | Steel |
| Bearing Design | Fixed or Expansion |
| Housing Width | 3 7/16 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Speed [Max] | 1650 rpm |
| Locking Collar O.D. | 4 29/32 in |
| Bore Dia. [Min] | 1 7/16 in |
| Weight | 20.5 LB |
| EAN or UPC | 662864358200 |

