- 3 15/16 in Shaft Diameter
- 4.94 in Bore Length
- 7.375 in Outside Diameter
description
- CSEB22663E Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Cast Steel Cartridge Block
- Adapter Mounted
- Spring Loaded Heavy Contact Seal
| Outside Dia. | 7.375 in |
| Housing Material | Steel |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Relubricatable | Yes |
| O.D. | 7.375 in |
| Fixed Expansion | Fixed |
| Bearing Design | Fixed or Expansion |
| Lubricant Type | Exxon Ronex MP |
| Locknut Outside Diameter | 5 7/16 in |
| Speed [Max] | 1100 rpm |
| Size Code | B663 |
| Special Features | None |
| RPM [Max] | 1100 rpm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locknut O.D. | 5 7/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Length Through Bore | 4.94 in |
| Vibration Frequency Roller Spin | 0.055 cps |
| Overall Width | 5 1/16 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 96500 lb |
| Retainer Type | Steel |
| Shaft Dia. | 3.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Collar O.D. | 5 7/16 in |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Bore Dia. [Max] | 3 15/16 in |
| Locking Device | Adapter Mounted |
| Type | Spherical Roller Bearing |
| Cartridge Length | 4 in |
| Static Load Rating [Max] | 137000 lbf |
| Lubrication | Relubricatable |
| Locking Collar O.D. | 5 7/16 in |
| Housing Width | 4 in |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Internal Clearance | C0 Standard |
| Static Load Rating | 137000 lb |
| Duty | Heavy-Duty |
| Bore Length | 4.94 in |
| Weight | 30.0 LB |
| EAN or UPC | 793699079142 |

