- 3/4" Shaft
- 2.469" OD
- Steel Housing
- Fixed Type
- Contact Seals
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Seal Type | Contact Seals |
| Bearing Design | Fixed |
| Type | Ball Bearing |
| Locking Device | Spring Locking Collar |
| Overall Width | 1.469 in |
| Collar O.D. | 1 5/8 in |
| Inch/Metric | Inch |
| Housing Material | Steel |
| Shaft Dia. | 0.75 in |
| Lubrication | Relubricatable |
| Outside Dia. | 2.469 in |
| Length Through Bore | 1.469 in |
| Housing Width | 1 5/32 in |
| Weight | 0.43 LB |
| EAN or UPC | 662327996512 |
-
Prop 65


