- 1 7/16" Shaft
- 3 3/4" OD
- Steel Housing
- Fixed Type
- Contact Seals
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Length Through Bore | 2.094 in |
| Lubrication | Relubricatable |
| Bearing Design | Fixed |
| Overall Width | 2.094 in |
| Housing Material | Steel |
| Shaft Dia. | 1.4375 in |
| Outside Dia. | 3.75 in |
| Collar O.D. | 2 9/16 in |
| Type | Ball Bearing |
| Housing Width | 1 1/2 in |
| Inch/Metric | Inch |
| Locking Device | Spring Locking Collar |
| Seal Type | Contact Seals |
| Weight | 1.37 LB |
| EAN or UPC | 662327878658 |
-
Prop 65


