- 1 3/4 in Shaft Diameter
- 2 19/32 in Bore Length
- 4.594 in Outside Diameter
description
- CU328 Cartridge Blocks Ball Bearings
features
- 1 3/4" Mounted Ball Bearing
- Heavy Duty
- Formed Steel Fixed Cartridge Block
- Setscrew Locking
- Clearance Seal
| Static Load Rating [Max] | 7110 lbf |
| Shaft Dia. | 1.75 in |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 11870 lb |
| Inch/Metric | Inch |
| Overall Width | 2.594 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Seal Type | Clearance Seals |
| Static Load Rating | 7110 lb |
| Bearing Insert | UG328L |
| Bearing Design | Non-Expansion |
| Series | 300 |
| Length Through Bore | 2.59375 in |
| Retainer Type | Nylon |
| Total Expansion Capability | 3/16 in |
| Internal Clearance | C3 Standard |
| Speed [Max] | 6200 rpm |
| Housing Material | Formed Steel |
| Temperature Range [Max] | 225 °F |
| Lubrication Type | EXXON RONEX MP STD |
| Outside Dia. | 4.594 in |
| Fixed Expansion | Fixed |
| Type | Ball Bearing |
| Size Code | 328 |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| O.D. | 4.594 in |
| Relubricatable | Yes |
| Temperature Range [Min] | -40 °F |
| Locking Device | Setscrew Locking |
| Set Screw Torque | 290-325 in/lbs |
| Duty Type | Heavy |
| Bore Length | 2 19/32 in |
| Duty | Heavy-Duty |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Vibration Frequency Roller Spin | 0.033 cps |
| Housing Thickness | 9/16 in |
| Bore Dia. [Max] | 3 15/16 in |
| Locking Collar O.D. | 3 1/4 in |
| Lubrication | Relubricatable |
| Bore Dia. [Min] | 3/4 in |
| Setscrew Torque | 290-325 in/lbs |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 6200 rpm |
| Bearing Type | Ball Bearing |
| Collar O.D. | 3 1/4 in |
| Special Features | None |
| Housing Width | 1 27/32 in |
| Weight | 6.51 LB |
| EAN or UPC | 662327734978 |

