- 1 3/4" Shaft
- 4.594" OD
- Steel Housing
- Fixed Type
- Contact Seals
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Outside Dia. | 4.594 in |
| Bearing Design | Fixed |
| Overall Width | 2.594 in |
| Collar O.D. | 3 1/4 in |
| Shaft Dia. | 1.75 in |
| Locking Device | Spring Locking Collar |
| Lubrication | Relubricatable |
| Housing Material | Steel |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Length Through Bore | 2.594 in |
| Housing Width | 1 27/32 in |
| Inch/Metric | Inch |
| Weight | 2.33 LB |
| EAN or UPC | 662327883386 |
-
Prop 65


