- 1 15/16" Shaft
- 5" OD
- Steel Housing
- Fixed Type
- Contact Seals
| Length Through Bore | 2.8125 in |
| Housing Width | 2 1/32 in |
| Collar O.D. | 3 7/16 in |
| Overall Width | 2 13/16 in |
| Type | Ball Bearing |
| Bearing Design | Fixed |
| Locking Device | Spring Locking Collar |
| Outside Dia. | 5 in |
| Shaft Dia. | 1.9375 in |
| Inch/Metric | Inch |
| Housing Material | Steel |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Weight | 1.0 LB |
| EAN or UPC | 662327709860 |
-
Prop 65


