- 2 3/16" Shaft
- 5 3/8" OD
- Steel Housing
- Fixed Type
- Contact Seals
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Outside Dia. | 5.375 in |
| Housing Material | Steel |
| Bearing Design | Fixed |
| Seal Type | Contact Seals |
| Housing Width | 2 3/16 in |
| Overall Width | 3 1/16 in |
| Locking Device | Spring Locking Collar |
| Length Through Bore | 3.0625 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Type | Ball Bearing |
| Shaft Dia. | 2.1875 in |
| Collar O.D. | 3 15/16 in |
| Weight | 3.33 LB |
| EAN or UPC | 662327713072 |
-
Prop 65


