- 2 15/16" Shaft
- 6.969" OD
- Steel Housing
- Fixed Type
- Contact Seals
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Shaft Dia. | 2.9375 in |
| Type | Ball Bearing |
| Locking Device | Spring Locking Collar |
| Housing Material | Steel |
| Outside Dia. | 6.969 in |
| Bearing Design | Fixed |
| Overall Width | 4.094 in |
| Collar O.D. | 4 15/16 in |
| Housing Width | 3 in |
| Length Through Bore | 4.094 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Weight | 6.4 LB |
| EAN or UPC | 662327886158 |

