- 3 7/16 in Shaft Diameter
- 4 15/16 in Bore Length
- 8.375 in Outside Diameter
description
- CU355 Cartridge Blocks Ball Bearings
features
- 3 7/16" Mounted Ball Bearing
- Heavy Duty
- Formed Steel Cartridge Block
- Setscrew Locking
- Clearance Seal
| Grease Fitting Size | 1/8 NPT |
| Bore Dia. [Min] | 3/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Length | 4 15/16 in |
| Bearing Design | Non-Expansion |
| Special Features | None |
| O.D. | 8.375 in |
| Series | 300 |
| Static Load Rating [Max] | 24100 lbf |
| Temperature Range [Max] | 225 °F |
| Retainer Type | Nylon |
| Fixed Expansion | Fixed |
| Seal Type | Clearance Seals |
| Setscrew Torque | 1225-1350 in/lbs |
| Set Screw Torque | 1225-1350 in/lbs |
| Type | Ball Bearing |
| Bearing Type | Ball Bearing |
| Locking Collar O.D. | 6 in |
| Lubrication Type | EXXON RONEX MP STD |
| Size Code | 356 |
| RPM [Max] | 3100 rpm |
| Duty | Heavy-Duty |
| Bore Dia. [Max] | 3 15/16 in |
| Static Load Rating | 24100 lb |
| Speed [Max] | 3100 rpm |
| Total Expansion Capability | 11/32 in |
| Shaft Dia. | 3.4375 in |
| Vibration Frequency Outer Ring Defect | 0.032 cps |
| Relubricatable | Yes |
| Overall Width | 4 15/16 in |
| Inch/Metric | Inch |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Duty Type | Heavy |
| Length Through Bore | 4.9375 in |
| Locking Device | Setscrew Locking |
| Outside Dia. | 8.375 in |
| Internal Clearance | C3 Standard |
| Collar O.D. | 6 in |
| Lubrication | Relubricatable |
| Vibration Frequency Roller Spin | 0.035 cps |
| Temperature [Max] | 225 °F |
| Housing Thickness | 1 in |
| Housing Width | 3 9/16 in |
| Housing Material | Formed Steel |
| Dynamic Load Rating | 35070 lb |
| Weight | 36.0 LB |
| EAN or UPC | 662327883461 |

